Shop All Radios
Pyle
2in1 Retro Vintage Style Clock/Bluetooth StereoSpkrSystem, PVNTLCL41BT
Mfr # PVNTLCL41BT
Zoro # G200687213
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features: - Classic Retro Design with Modern Technology - Polished Hand-Crafted Wood Construction - Elegant Tabletop Style Perfect for the Home or Office - Bluetooth for Wireless Music Streaming Ability - Universal Device Compatibility: Works with Smartphones & Tablets - Simple & Hassle-Free Connection Setup - Dual Built-in Stereo Speakers - Full Range Sound with Impressive Bass - Quartz Timepiece for Accuracy & Reliability - USB Port for Device Charging - Aux (3.5mm) Input Jack - Stream Audio from Connected Devices Bluetooth Connectivity: - Bluetooth Receiver for Wireless Music Streaming - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 4.1 - Bluetooth Network Name: "Pyle Vintage" - Wireless Range: 33’+ ft. What’s in the Box: - Vintage Home Clock + Speaker System - USB Power Adapter - Audio Connection Cable Technical Specs: - MAX Speaker Power: 25 Watt - Sound System: (2) x 2.0’’ Full Range Speakers - Construction Material: Birch Wood - Battery Operated Clock, Requires (1) x ‘AA’ - Frequency Response: 300Hz-20kHz - Bluetooth Support: A2DP/AVRCP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 25ft VGA Male to VGA Male Cable (Black) (CG381D-G-25)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19AH Battery for Polaris All Models All Years (YB16CL-BGEL64)
- MONOPRICE Commercial Series Portrait & Landscape 360 Degree Fixed TV Wall Mount (24267)
- NEXTGEN MECS-BLK-001 Mobo Chair Mount Ergo Keyboard And Mouse Tray System (NE572242)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- PYLE 2in1 Retro Vintage Style Clock/Bluetooth StereoSpkrSystem, PVNTLCL51BT (PVNTLCL51BT)
- PYLE Digital Home Theater Bluetooth Stereo Receiver (PT390BTU)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- PYLE Stereo AM/FM Receiver with Dock for iPod (PT270AIU)
- INNOVATIVE TECHNOLOGY 6-in-1 Victrola Entertainment Center (VTA-200B-GRY)
- Pyle Radios