Shop All Automotive Speakers & Amplifiers
Pyle
2Ch Marine Amplifier, PLMRMBT5S
Mfr # PLMRMBT5S
Zoro # G900628295
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRMBT5S
- Zoro # G900628295
- UPC # 68888757539
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - 2-Channel Marine Audio Amplifier - Perfect for Custom Installations & Applications - Bluetooth Wireless Music Streaming Ability - Waterproof Rated & Weather-Resistant Connectors - Marine Grade Rugged Construction - Integrated Power Wiring Harness - Ability to Connect & Stream Audio from External Devices - Includes Marine Grade Bluetooth Flush Mounted Controller - Wired RCA/AUX Audio Input - Speaker Wiring Connectivity - Adjustable Volume Control - Anti-Thump Turn-On - Soft Turn On / Off - Overload & Power Protection Circuitry - Used for Watercraft & Portable Mobile Vehicle Sound Systems Bluetooth Wireless Connectivity: - Simple & Hassle-Free Device Pairing - Works with All of Today’s Latest Devices - Bluetooth Network Name: ‘PyleUSA’ - Bluetooth Version: 3.0 - Wireless Range: 30'+ ft. What’s in the Box: - Compact Marine Amp - Bluetooth Receiver Controller - RCA-to-Aux (3.5mm) Adapter Cable - Aux (3.5mm) Audio Cable Technical Specs: - Power Output: 600 Watt MAX - 2 x 150 Watts RMS @ 4 Ohm - 2 x 300 Watts MAX @ 4 Ohm - 2 x 300 Watts RMS @ 2 Ohm - Marine Grade IP-65 Rating - T.H.D: 0.1% - S/N Ratio : > 95 dB - Channel Separation : > 65 dB - Frequency Response : 10 - 40kHz - Fuse: 10A - Power: DC 12V - Amp Dimensions (L x W x H): 5.3’’ x 3.5’’ x 2.1’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Door; Tinted 66" x46" x4" (A-344730A2)
- TRU-FLATE Dbl Seg V Ext, 0.305-32, Sil, Stl, PK50 (38-313-50)
- REESE TOWPOWER Lock Elite Black Nickel Slvd (7039030)
- TRU-FLATE V Ext, 1-1/4 In, 1-1/4 In, Tires, PK4 (38-315-4)
- PYLE 6.5'' 300 Watt Mid Bass Woofer (PLG64)
- PYLE 5'' 200 Watt Mid Bass Woofer (PLG54)
- PYLE 6.5'' 280 Watt Three-Way Speakers (PLG6.3)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE Pyle 8" Blck Marine Wake Board Speaker (PLMRB85)
- METRA ELECTRONICS 4AWG 1500W AMP KIT WITH RCA (V8-AK4)
- Pyle Automotive Speakers & Amplifiers