Shop All Automotive Speakers & Amplifiers
Pyle
2Ch Marine Amplifier, PLMRMBT5B
Mfr # PLMRMBT5B
Zoro # G200628322
original price:
$92.25
14% off
new price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRMBT5B
- Zoro # G200628322
- UPC # 68888757522
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - 2-Channel Marine Audio Amplifier - Perfect for Custom Installations & Applications - Bluetooth Wireless Music Streaming Ability - Waterproof Rated & Weather-Resistant Connectors - Marine Grade Rugged Construction - Integrated Power Wiring Harness - Ability to Connect & Stream Audio from External Devices - Includes Marine Grade Bluetooth Flush Mounted Controller - Wired RCA/AUX Audio Input - Speaker Wiring Connectivity - Adjustable Volume Control - Anti-Thump Turn-On - Soft Turn On / Off - Overload & Power Protection Circuitry - Used for Watercraft & Portable Mobile Vehicle Sound Systems Bluetooth Wireless Connectivity: - Simple & Hassle-Free Device Pairing - Works with All of Today’s Latest Devices - Bluetooth Network Name: ‘PyleUSA’ - Bluetooth Version: 3.0 - Wireless Range: 30'+ ft. What’s in the Box: - Compact Marine Amp - Bluetooth Receiver Controller - RCA-to-Aux (3.5mm) Adapter Cable - Aux (3.5mm) Audio Cable Technical Specs: - Power Output: 600 Watt MAX - 2 x 150 Watts RMS @ 4 Ohm - 2 x 300 Watts MAX @ 4 Ohm - 2 x 300 Watts RMS @ 2 Ohm - Marine Grade IP-65 Rating - T.H.D: 0.1% - S/N Ratio : > 95 dB - Channel Separation : > 65 dB - Frequency Response : 10 - 40kHz - Fuse: 10A - Power: DC 12V - Amp Dimensions (L x W x H): 5.3’’ x 3.5’’ x 2.1’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX90 (AX90)
- GATES High Capacity V-Belt(Standard) - Fan and Air Pump, 9412 (9412)
- DAYCO 08-10 Chev-Pontiac:2.2-2.4L Radiator Hose, 72461 (72461)
- CURT Rbbr Htch Tube Cvr w/4-Way Flt Holder, 2" (21728)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MB (PLMRF65MB)
- PYLE 4'' X 6'' 180 Watt Three-Way Speakers (PLG46.3)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mw (PLMRF65SW)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- PYLE 12'' 800 Watt Subwoofer, PLW12RD (PLW12RD)
- PYLE Portable Bluetooth Amplifier and Microphone System (PWMA1216BM)
- Pyle Automotive Audio & Video