No Product Image Available

Pyle

2.4Ghz Vehicle Camera & Video Monitor Sy


product price: $241.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

System Features: - Camera & Monitor Vehicle Safety Video System - Digital Wireless 2.4Ghz Signal Transmitter & Receiver - Ability to Connect up to 4 Cameras (2 Wireless 2 Wired) - Designed for Car/Truck use 12/24 Volt Systems - Includes All Necessary Cables & Wiring What’s in the Box: - Monitor with Built-in Digital wireless Receiver - Camera with Built-in Digital Wireless Transmitter - Power & Wiring Harness - Camera DC Power Cable - (2) 2.4G Wireless Antennas Camera: - Includes (1) Rearview Camera - Digital Wireless Transmitter Built-into Camera - Wireless Range: Over 300' Feet - Weatherproof Marine Grade Construction - IP68 Rating Water & Fog Resistant - LED Lights with IR Night Vision Illumination - Low Lux Light Performance - Image Sensor: SHARP Color 1/4'' CMD - System: PAL/NTSC Auto Switching - Video Output 1.0V pp-75 Ohm - Lens Angle: 170 Degree - Min. Illumination: 0.2 Lux - Auto Image Adjustment - Camera Dimensions (W x H x D): 3.18" x 2.95" x 2.17" Monitor: - 7'' -inch LCD Video Display Monitor - Digital Wireless Receiver Built-into Display - Aspect Ratio: 16:9 Widescreen - System: PAL/NTSC Auto Switching - Anti-Glare Sun Shade - Universal Stand Mount - Resolution: 800 x 480 Pixels - Brightness: 350 cd/m2 - OSD Menu with Front Panel Button Controls - Brightness Color Contrast Adjustable - 4-Pin Video System Connectivity Jacks - DC Reverse 12-24 Volt Trigger with Auto Activation - Dimensions: (L x W x H): 7.1'' x 2.9'' x 4.7''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.