No Product Image Available

Pyle

2-Way Motorcycle Alrm With Remote Start (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Automotive Electrical Parts
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

System Features: - Quickly and Easily, Arms and Disarms - Remote Button-Activated Auto-Start - Remote Engine Start & Remote Engine Shut-Down - Simple Touch-Button Remote Controls - Safe and Reliable Engine Immobilization - Engine Will Not Start Once Alarm Activates - Anti-Hijack: Button Activated Engine Shut-Down - Includes (2) Mini E.C.U. Control Transmitters - (1) ECU with LCD Display 2-Way Transmitter - (8) Level Impact Sensor Sensitivity Adjustable - Mute Alarm Mode (without Siren) - Compact High-Powered Piezo Siren - Water Resistant Power Module - Mountable Alarm Activation LED Indicator Light - Keyless Driving Function - Remote Panic Siren Alarm Activation - Panic: Siren Sounds and Lights Flash - Remote Control Arming, Disarming, Locating What's in the Box: - Power Ignition Module - (2) ECU Transmitters - Siren Speaker - Power & Wiring Harness Technical Specs: - Low Power Consumption (<4.0mA) - Siren SPL: 108-125dB - Frequency Range: 433.92MHz - ECU Operation Voltage: 12V±3V - Transmitter Operation Voltage: 3.2-4.2V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.