Shop All Automotive Speakers & Amplifiers
Pyle
2 Channel MP3 / Ipod Marine Power Amp
Mfr # PLMRMP2A
Zoro # G300628314
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRMP2A
- Zoro # G300628314
- UPC # 68889017052
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - 2-Channel Marine Audio Amplifier - Marine Grade Rugged Construction - Waterproof Rated & Weather-Resistant Connectors - Integrated Power Wiring Harness - Perfect for Custom Installations & Applications - Ability to Connect & Stream Audio from External Devices - Wired RCA/AUX Audio Input - Speaker Wiring Connectivity - Anti-Thump Turn-On - Soft Turn On / Off - Overload & Power Protection Circuitry - Used for Watercraft & Portable Mobile Vehicle Sound Systems What’s in the Box: - Compact Marine Amp - RCA-to-Aux (3.5mm) Cable - Aux (3.5mm) Audio Cable Technical Specs: - Amplifier Type: 2-Ch. Audio Component - Power Output: 600 Watt MAX - 2 x 150 Watts RMS @ 4 Ohm - 2 x 300 Watts MAX @ 4 Ohm - 2 x 300 Watts RMS @ 2 Ohm - Marine Grade IP-65 Rating - T.H.D: 0.1% - S/N Ratio: > 75dB - Channel Separation: > 50dB - Frequency Response: 20Hz-20kHz - Fuse: 10A - Power: DC 12V - Amp Dimensions (L x W x H): 5.3’’ x 3.5’’ x 2.1’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Heavy Duty Wheel, Weight Plier Hammer (TMRTI804)
- WIX FILTERS Hyd Filter, 57130 (57130)
- MOTHERS Mag & Alum Polish 5Oz (05100)
- WEATHER GUARD Liquid Transfer Tank, Rectangle, 100 gal. (358-5-02)
- PYLE One Pair 4"X10" Threeway Triaxial (PL410BK)
- PYLE Pyle 4" Gear Coaxial (PLG4.2)
- PYLE Portable Bluetooth Amplifier and Microphone System (PWMA1216BM)
- PYLE 4Ch 2" Full Range Motorcycle (PLMCA76)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- PYLE Waterproof Marine Speakers + 2 Ch. Ampli (PLUTV42CH)
- ROCKFORD 6 x 9 in. 4-Way Car Speaker (P1694)
- Pyle Automotive Audio & Video