Pyle

2-Channel Bluetooth Stereo Power Amplifi


product price: $68.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Compact Desktop Amplifier Design - Bluetooth Music Streaming Audio Receiver - Pro Audio Hi-Fi (High Fidelity) Amp Sound - 2-Ch. Audio Source Receiver System - Connect & Stream from External Devices - Direct-to-Computer Connection via USB Port - True Wireless Stereo (TWS) Function - Rear Panel Antenna for Extended Wireless Range - 2-in-1 Banana Plug / Screw Terminal Speaker Connectors - RCA (L/R) Audio Aux Connectors, Input/Output Treble & Bass Adjustment via Remote Control - Front Panel Rotary Volume Control - Signal Input LED Indicator Lights - Power ON/OFF Switch Bluetooth Wireless Streaming: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: V5.0 - Bluetooth Network Name: ‘PDA46BT’ - Wireless Range: Up to 40'+ ft. What’s in the Box: - Desktop Amplifier - Remote Control - Power Cable Technical Specs: - Power Output: 100 Watt MAX - USB Connector: Type B - T.H.D.: 1.0% - S/N Ratio: <71dB - Input Sensitivity: 650mV (+/-50mV, Aux) - Frequency Response: 20Hz-20KHz (+/-3 dB,@1KHz/1W) - Battery Operated Remote, Requires (2) x ‘AAA’ Batteries (Included) - Power Cable Length: 4.92’ ft. - Power Supply: 120/240V - Total Amplifier Size (L x W x H): 6.5’’ x 6.1’’ x 2.0’’ –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.