Shop All Receivers & Amplifiers
Pyle
2 Ch. Home Audio Amplifier Bt 700W
Mfr # PTA62BT.5
Zoro # G200628216
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PTA62BT.5
- Zoro # G200628216
- UPC # 842893112718
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - 6-Ch. Stereo Amplifier System - Bluetooth Wireless Audio Streaming Receiver - FM Radio Tuner with Digital LCD Display - Front Panel Button Control Center - Audio Source Input Mode Selector - Connect & Playback Audio from External Devices - Headphone Jack with Independent Volume Control - (2) 1/4'' Microphone Input Jacks - Built-in Microphone Talk-Over Function (MIC1) - MP3 Digital Audio File Support - USB Flash Drive & SD Memory Card Readers - USB Port Doubles as Device Charge Port - Push-Type Speaker Connectors - Aux (3.5mm) Input Jack - REC + Subwoofer Output RCA (L/R) Connectors - Audio Input RCA (L/R) Connectors - Short Circuit & Over Voltage Protection - Audio Configuration Settings: Treble, Bass, Master Volume, Echo, Mic Volume - Convenient Audio Source Control for Home or Office Use Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Bluetooth Devices - (iPhone, Android, Smartphone, iPad Tablet PC etc.) - Bluetooth Network Name: ‘BT-RY’ - Bluetooth Version: 4.0 - Wireless Range: Up to 30’+ ft. What’s in the Box: - Stereo Amplifier System - Remote Control Technical Specs: - Power Output: 750 Watt MAX - Amplifier Design: 6-Channel - Impedance: 4-8 Ohms - Frequency Response: 20Hz - 20KHz - Signal to Noise Ratio: >81dB - T.H.D.: <0.3% - Headphone Jack, 3.5mm - Radio Station Memory: 30 Station Presets - Digital File-type Compatibility: MP3, WMA - Maximum USB/SD Flash Support: Up to 64GB - Power Supply: 110/220V, Switchable - Dimensions (L x W x H): 13.8'' x 7.8'' x 3.8'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yuasa Np4-12 UPS Battery (NP4-12 UPS BATTERY YUASA)
- MOUNT-IT Point of Sale (POS) Monitor Mount MI-3 (MI-3795)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA80 (PVTA80)
- PYLE Bluetooth Home/Pa Mixing Amplifier (PMX3500PH)
- PYLE 4 Ch. Home Audio Amplifier Bt 500W (PTA42BT)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3201BT (P3201BT)
- PYLE Pyle Pro 1000 Watt Dj Amp (PTA1000)
- PYLE 1000 Watt Av Receiver(5.2Ch Av Receiver) (PT694BT)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA90 (PVTA90)
- Pyle Receivers & Amplifiers