Shop All Automotive Speakers & Amplifiers
Pyle
194 Watt X 2 Ch Mosfet Amplifier
Mfr # XFLSQ588X2
Zoro # G200628339
product price: $168.99
/ea
Free Shipping & Returns
$168.99
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
- Brand Pyle
- MFR # XFLSQ588X2
- Zoro # G200628339
- UPC # 68888889780
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
194 Watts x 2 @ 4 Ohm Stereo - 294 Watts x 2 @ 2 Ohm Stereo - 588 Watts x 1 @ 4 Ohm Bridged - 1204 Watt Total Output - Frequency Response: 10Hz-22kHz - Input Sensitivity: 200 mV ~ 8V - Signal-to-Noise Ratio: >90dB - Electronic Crossover: 50Hz-250Hz - Bass Boost Circuit - Tri-Mode Capable - Nickel Plated RCA Inputs - Low Pass Filter Controls - High Pass Filter Controls - Subwoofer Remote Level Control - Heavy Duty Power Aluminum Heat sink - Power & Protection LED Indicators - Soft Turn-on/Turn-off - Remote Bass Control - Fuses: 3 x 20 Amp - Dimensions: 10''W x 3.38''H x 16.88''L
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
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- CTA MANUFACTURING Volvo 4 Cyl. Oil Filter Wrench (2488)
- DRYCONN Dryconn Waterproof Connector, Aqua, PK20 (62335)
- MOBIL Transmission Fluid, ATF, 1 qt (124715)
- PYLE Pyle 4" Gear Coaxial (PLG4.2)
- PYLE 5.25" Marine Speaker Pair, PLMRS5B (PLMRS5B)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652B (PLMR652B)
- PYLE 12'' 1200 Watt Dvc Subwoofer, PLBW124 (PLBW124)
- WORKMAN 35 in Replacement Radio Speaker (SA350)
- Pyle Automotive Audio & Video