Shop All Automotive Speakers & Amplifiers
Pyle
1600 Watts 4 Channel Bridgeable Amplifier
Mfr # PLAM1600
Zoro # G300628321
product price: $90.19
/ea
Free Shipping & Returns
$90.19
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
- Brand Pyle
- MFR # PLAM1600
- Zoro # G300628321
- UPC # 68888892773
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Four Channel Bridgeable Amplification - Tri-way Configuration:4/3/2 Channels - 4 X 400Watts Total Output @ 4 Ohms - 1600 Watts Total System Output @ 4 Ohms - Variable Gain Control - MOSFET Pulse Width Modulated Power Supply - 2 Ohm Stereo Stable - Built-In Variable Subwoofer Crossover - High Level Low Impedance MOLEX Input Connector - RCA Low Level Inputs - Speaker Output Terminal Strip - Signal/Noise Ratio 90dB - THD Less Than 0.04% - Frequency Response:15Hz-30kHz - Overload Protection - Thermal Protection - Short Circuit Protection - Power On LED Indicator - LED Diagnostic Condition Indicator - Automotive Type Fuse Protection - Dimensions: 11.02''L 9.76''W 2.26''H
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
- A & I PRODUCTS Grille Pair, For SP3050 Speaker 6.5" x6.5" x6.5" (A-SPG2097)
- ZEROSTART SILICONE PAD, ADHESIVE 250W, 120V, 21A 334 95 CM X 414 11 CM (3400063)
- TECNIQ 8 Func 8" Box Tail Lt Left Side Pgtail (TQ T80-RRLP-1)
- ZOELLER Battery Box for Aquanot Series Pumps (10-0764)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- PYLE 3.5'' 120 Watt Two-Way Speakers (PLG3.2)
- PYLE 6'' X 9'' 500 Watt Eight-Way Speakers (PLG69.8)
- PYLE 6.5" Marine Speaker Pair, PLMRS6W (PLMRS6W)
- PYLE Marine Speakers With Led Lights, PLMR6LEW (PLMR6LEW)
- PYLE Mini Stereo 40W x 2 Power Amplifier (PTA2)
- EMINENCE SPEAKER 8 Inch Bass Guitar Speaker; 250W Max; 8 Ohms - ALPHA8MRA (ALPHA8MRA)
- Pyle Automotive Audio & Video