Shop All PA System Speakers
Pyle
15" Portable Pa Speaker With Led Lights
Mfr # PPHP152SM
Zoro # G400670312
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PPHP152SM
- Zoro # G400670312
- UPC # 842893120003
- Country of Origin China
- Category PA System Speakers
Description
Features: - Portable PA Speaker System - High-Powered Loudspeaker Design - Wired Microphone for Home Karaoke Style Fun - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - FM Radio with Digital LCD Display - Built-in Rechargeable Battery - Ported Enclosure for Extended Bass - Full Range Stereo Sound Reproduction - Sleek & Stylish Speaker Cabinet Housing - Connect & Stream Audio from External Devices - MP3 Audio File Playback - USB Flash Memory Reader - Micro SD Memory Card Reader - Aux (3.5mm) Input Jack - 1/4’’ (6.5mm) Microphone Input - Low Battery Level LED Indicator Light - Rugged & Durable Molded Cabinet Design - Convenient Rolling Wheels & Extending Carry Handle - Used for Public Gatherings, Crowd Control, Karaoke Vocals, Stage Performances - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What’s In The Box: - PA Speaker System - Speaker Stand - Wired Microphone - Remote Control - Power Adapter Technical Specs: - Power Output: 1200 Watt MAX - Sound System: 15’’ Subwoofer, 1’’ Tweeter - Wired Mic Cable Length: 9.8’ ft. - Speaker Stand Height: 3.2’ ft. - Impedance: 4 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 60dB +/-3dB - SPL: 94dB (1W/M) - T.H.D.: <1% - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Mic Nominal Current Drain: < 100mAh - Construction Material: Engineered ABS Housing - Battery Life: Up to 2+ Hours - Battery Operated Remote: (1) x CR-2025 Button Cell, Included - PA Speaker Battery Type: 3.7V Li-iOn - 3000mAh - Speaker Power Supply: 120/240V, Switchable (5V/2A) - Total Speaker Size (L x W x H): 16.9’’ x 14.2’’ x 26.3’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br17335 (BR17335 PANASONIC)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Linear OSCO SWC Swing Gate Opener (MAX3931368)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery for Sentry 300S Gate - 2 Pack (ML35-12MP256915516110536)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Basesx, Sfp-1Gsxlc (SFP-1GSXLC)
- PYLE 15" Portable Hi-Power Bt Pa Loudspeaker, PPHP1599WU (PPHP1599WU)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- PYLE Powered Speaker With MP3, Bluetooth, Reco, PPHP1237UB (PPHP1237UB)
- PYLE 15 Inch Portable Speaker (PPHP1542B)
- PYLE 12’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Recharge (PPHP1274B)
- PYLE 9.4'' Indoor/Outdoor 70 Volt Pa Horn Speaker (PHSP30TA)
- JBL PROFESSIONAL JBL PROFESSIONAL ST302 Bullet-shape Horn Supertweeter (D250X)
- Pyle Two Way Radios & Accessories