Shop All PA System Speakers
Pyle
15 Inch Portable Speaker
Mfr # PPHP1544B
Zoro # G700670357
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PPHP1544B
- Zoro # G700670357
- UPC # 842893115825
- Country of Origin China
- Category PA System Speakers
Description
Features: - Portable & High-Powered Speaker System - Rugged & Compact Speaker Designed for Portability - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Flashing LED Lights Bounce & Pulse to the Music Beat - FM Radio with Digital Display - Built-in Rechargeable Battery - Recording Function - Microphone Priority ‘Talk-Over’ Button - Connect & Stream Audio from External Devices - USB Flash Reader & Micro SD Card Reader - MP3 Digital Audio File Support - Aux (3.5mm) Input - 1/4’’ -inch Microphone Input - Rear Panel Button Control Center - Mic Volume, Treble, Bass, Echo Adjustment - Telescoping Handle & Rolling Caster Wheels - For Indoor / Outdoor Use - *Optional Power via DC 12V Input Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter Technical Specs: - Power Output: 1200 Watt MAX - Sound System: 15'' Subwoofer + 1’’ Tweeter - Impedance: 4 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 60dB +/-3dB - SPL: 94dB (1W/M) - T.H.D.: <1% - USB Interface Type: 2.0 - Digital Media File Compatibility: MP3 - Maximum USB Flash Drive Support: Up to 16GB - LED Lights: ON / OFF - PA Speaker Rechargeable Battery 7.4V Li-iOn, 2200mAh - 16.2Wh - Battery Powered Remote, Requires (1) x ‘CR-2025’, Included - Power Supply: 110/240V (9V Power Adapter) - Total Speaker Size (L x W x H): 14.2’’ x 16.3’’ x 24.0’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0859-0012)
- BANSHEE Battery Pack, Lithium Ion, 7.4V (QMB4497)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-930)
- DEWALT DEWALT DXFRS800 Bundle 2W (DXFRS800-BCH6)
- PYLE 6.5 Inch Portable Speaker (PPHP634B)
- PYLE 8'' Bluetooth Portable Pa Speaker (PSBT62A)
- PYLE 8 Inch Portable Speaker, PPHP842B (PPHP842B)
- PYLE Rechargeable Portable Pa System (PWMA200)
- PYLE 8" Active Passive Pa Sys Package (PPHP849KT.5)
- PYLE 10’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with two wireless mic (PPHP101WMB)
- GEMINI Portable Bluetooth Party System (GLS-880)
- Pyle PA System Speakers