Pyle

1.5" Compact Hd Dash Cam (Discontinued)


This Product is Discontinued
Shop for all Dashboard Cameras
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - HD 1080p Video Recording - Button-Activated Image Capture - 1.5'' Digital LCD Display - Micro SD Memory Card Slot - Built-in Microphone for Audio Recording - Auto Record & Loop Recording Function - Tilt Angle & Rotation Adjustable - Extra Compact & Unobtrusive Design - Universal Windshield / Dashboard Mountable - Built-in Rechargeable Battery - G-Sensor Impact Video File Auto-Saving - Simple Button Control Operation - Includes USB Vehicle Cigarette Lighter Power Accessory Cable - Easy File Saving & Sharing - Works with Windows & MacTechnical Specs: - Selectable Video Resolution: 1080p, 720p, 480p - Selectable Image Resolution: 10MP, 8MP, 5MP, 4MP, 3MP - File Format: Video (AVI), Image (JPEG) - Imaging Sensor: 5.0 CMOS MP - AV Interface: AV-Out - Lens: f2.0 Six-Glass, 130 Degree Wide-Angle - Screen Resolution: 280 x 120 Pixels - Video System: PAL/NTSC Compatible - Power Cable Length: 12' Ft. - Time Stamp: ON/OFF - Maximum Micro SD Card Support: 32GB - Power: DC 5V - Camera Dimensions (L x W x H): 2.7'' x 1.5'' x 1.6''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products