Shop All Projector Screens
Pyle
120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H
Mfr # PRJFOL130
Zoro # G501902237
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PRJFOL130
- Zoro # G501902237
- UPC # 842893142524
- Country of Origin China
- Category Projector Screens
Description
Features: - Simple and Easy to Assemble - Wrinkle-Resistant, Foldable and Washable - Indoor / Outdoor Projector Screen - Lightweight & Portable Display + Frame Stand Portable Outdoor Projection Screen - - Triangular Prism Design for Wind Stability - Hassle-Free Setup for Quick Projection - Matte White Fabric for Optimal Color Pickup - Home Theater Style: HD Wide-Angle Viewing - Used for Home, Office & Business Applications - *Some Assembly Required What’s in the Box: - Projector Screen - Mounting Frame Stand - Travel / Storage Bag Technical Specs: - Projector Viewing Screen Size: 120’’ -inch, Diagonal - Aspect Ratio / Viewing Format: 16:9 Compatible - Wide-Angle Viewing Area: 160° Degree - Screen Gain: 1.15 - Projector Fabric Thickness: 0.012’’ inches (0.3mm) - Construction Material: Engineered Steel Alloy Frame - Assembled Dimensions: 108.5" x 0.11" x 62.75" -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Repl Battery for Light Trolling Motor Sevylor Minn Kota (ML35-12711)
- ROCSTOR Dvi-D Single Link Cable - M/M (Dvi-D (1 (Y10C186-B1)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for WKDC12-55P (ML55-12GEL281)
- VTECH HEADSET, CORDLESS, SR/BK (VTEIS6200)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- Pyle Projector Screens