Pyle

12’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Recharge


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - Micro SD Card Reader - 6.5mm Microphone input - Recording Function - Microphone Priority Function - Microphone Echo Adjust Knob - Bass & Treble Adjust Knobs - Rugged & Durable Molded Cabinet Design - Convenient Carry Handle - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter - Wireless microphone Technical Specs: - Construction Material: Polypropylene (PP) - Max Power Output: 500 Watt Max - Sound System: 12'' Subwoofer + 1'' Tweeter - Impedance: 3.6 Ohm - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, requires 1.5V, (2) x 'AAA' Batteries (not included) - Battery Life: Up to 2 Hours (Charge Time: Approx. 5 Hours) - Rechargeable Battery: 11.1V,1800mAh –19.98 Wh - Mic Nominal Current Drain: < 100mAh - Battery Operated Mics, Requires (2) x ‘AA’ Batteries (-Each) - Power Supply: 110/240V, Switchable (13.5V/2A Power Adapter) - Product Dimensions: 13'' x 11.8'' x 20.9'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.