Shop All PA System Speakers
Pyle
12" Wireless Loudspeaker Bt
Mfr # PPHP1241WMU
Zoro # G400670183
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PPHP1241WMU
- Zoro # G400670183
- UPC # 68888774512
- Country of Origin China
- Category PA System Speakers
Description
Features: - Versatile High-Powered Mobile Cabinet Speaker System - Rugged, Durable & Reliable Sound - Bluetooth Wireless Music Streaming Ability - Speaker System: 12'' Woofer, 1'' Tweeter - Compression Driver with Titanium Diaphragm - Built-in Rechargeable Battery - 2-Way Full Range Audio Projection - Built-in Digital Audio Amplifier - RCA (L/R) Stereo Line Input Connectors - RCA (L/R) Stereo Line Output Connectors - Connect & Stream Audio from External Devices - USB Flash Drive & SD Memory Card Readers - USB Reader Doubles as Device Charging Port - FM Radio with Digital LCD Display - ID3 Tag Song Readout Info: LCD Displays Song Title/Song Artist - Rear Panel Rotary Dial & Button Control Center - Master Volume, Mic Volume, Echo, Treble, Bass Setting - (2) 1/4'' Microphone Inputs - Convenient Carry Handles - 35mm Speaker Stand Mount - Engineered Heavy Duty ABS Housing Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 4.0 - Wireless Range: 100'+ Feet - Bluetooth Network Name: 'Pyle' What's in the Box: - PA Speaker - Wireless Handheld Microphone - Headset Microphone - Beltpack Transmitter - Remote Control - Power Cable - (4) x “AA” Batteries Technical Specs: - Max Power Output: 1000 Watt - Amplifier Class: D - Impedance: 4 Ohm - 1/4" TS/unbalanced with Input/Output RCA and 3.5mm TRS Stereo jack - T.H.D.: 250mV - Frequency Response: 80-20kHz - Digital Audio File Compatibility: MP3, WMA - Maximum SD/USB Flash Memory Support: 32GB - Mic & Beltpack Battery Operated: Requires 2 x ‘AA’ Batteries (Each) - Power Supply: 120-240V - Dimension (L x W x H): 18.9'' x 14.6'' x 25'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Truss Adaptor, Ceiling, 180 lb. Load Cap. (ZMOUNT)
- ILC Replacement for Linak Baj101501 Battery (BAJ101501 BATTERY LINAK)
- DURACELL Lithium Coin 2025 3 V Electronic/Watch Battery 4 pk (DL2025B4PK)
- ILC Replacement for Kodak Carousel 850h replacement light bulb lamp (CAROUSEL 850H KODAK)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- PYLE Portable Pa Speaker Amplifier&Mic.Sys. (PWMA1216BM)
- PYLE Bluetooth Loudspeaker PA System (PPHP837UB)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM.5)
- PYLE 8" Active Passive Pa Sys Package (PPHP849KT.5)
- PYLE Bluetooth Portable Pa Speaker System (PPHP8MBA)
- PYLE 8’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Rechargea (PPHP874B)
- Pyle PA System Speakers