Pyle

12 Inch Portable Speaker


product price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Portable & High-Powered Speaker System - Rugged & Compact Speaker Designed for Portability - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Flashing LED Lights Bounce & Pulse to the Music Beat - FM Radio with Digital Display - Built-in Rechargeable Battery - Recording Function - Microphone Priority ‘Talk-Over’ Button - Connect & Stream Audio from External Devices - USB Flash Reader & Micro SD Card Reader - MP3 Digital Audio File Support - Aux (3.5mm) Input - 1/4’’ -inch Microphone Input - Rear Panel Button Control Center - Mic Volume, Treble, Bass, Echo Adjustment - Telescoping Handle & Rolling Caster Wheels - For Indoor / Outdoor Use - *Optional Power via DC 12V Input Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter Technical Specs: - Power Output: 800 Watt MAX - Sound System: 12'' Subwoofer + 1’’ Tweeter - Impedance: 4 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 60dB +/-3dB - SPL: 94dB (1W/M) - T.H.D.: <1% - USB Interface Type: 2.0 - Digital Media File Compatibility: MP3 - Maximum USB Flash Drive Support: Up to 16GB - LED Lights: ON / OFF - PA Speaker Rechargeable Battery 7.4V Li-iOn, 2200mAh - 16.2Wh - Battery Powered Remote, Requires (1) x ‘CR-2025’, Included - Power Supply: 110/240V (9V Power Adapter) - Total Speaker Size (L x W x H): 12.5’’ x 13.7’’ x 20.4’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.