Shop All PA System Speakers
Pyle
12 Inch Portable Speaker
Mfr # PPHP1242B
Zoro # G700670272
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PPHP1242B
- Zoro # G700670272
- UPC # 842893131528
- Country of Origin China
- Category PA System Speakers
Description
Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - Micro SD Card Reader - 6.5mm Microphone input - Battery Level LED Indicator Lights - Recording Function - Microphone Priority Function - Microphone Echo Adjust Knob - Bass & Treble Adjust Knobs - Rugged & Durable Molded Cabinet Design - Convenient Trolley & Wheels - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter - Wired microphone Technical Specs: - Construction Material: Polypropylene (PP) - Max Power Output: 800 Watt Max - Sound System: 12’’ -inch Subwoofer + 1” Tweeter - Impedance: 3.6 Ohm - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, 1 Piece Button Cell Battery CR-2025 (Included) - Battery Life: Up to 3 Hours (Charge Time: Approx. 5 Hours) - Rechargeable Battery:7.4V, 3600mAh – 26.64 Wh - Power Supply: 120/240V, Switchable (9V/1.5A Power Adapter) - Product Dimensions (L x W x H): 13.6’’ x 9.9’’ x 20.7’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MK Battery 8gu1h-deka (8GU1H-DEKA MK BATTERY)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port, Rugged, Mount (U223-007-IND)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A - 2PK (MAX3967815)
- PYLE 10’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with two wireless mic (PPHP101WMB)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM.5)
- PYLE 8’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Rechargea (PPHP874B)
- PYLE Pa Loudspeaker Karaoke System Bt, PSUFM1043BT (PSUFM1043BT)
- PYLE Powered Speaker With MP3, Bluetooth, Reco, PPHP1237UB (PPHP1237UB)
- PYLE 9.7'' Indoor / Outdoor 20 Watt Pa Horn Speaker W/ 70V Transformer (PHSP101T)
- STANDARD HORIZON Standard Horizon 240SW 5 x 8 Hailer/PA Horn - White (240SW)
- Pyle Two Way Radios & Accessories