Shop All Automotive Speakers & Amplifiers
Pyle
1000 W 4-Ch Marine B.T Amplifier
Mfr # PLMRA430BT
Zoro # G800628319
original price:
$135.99
5% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRA430BT
- Zoro # G800628319
- UPC # 68888759311
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - 4-Channel Amp System - Built-in Bluetooth for Wireless Music Streaming - Tri-Mode Configurable & Bridge Mode Ability - Dual MOSFET Power Supply - Marine Grade Construction - Waterproof Marine Rating IP-01 - Hi/Lo Electronic Crossover Network - Dual Adjustable Input GAIN Level Controls - Dual High Level Speaker Input Connectors - Dual RCA (L/R) Input Connector Jacks - Dual High Pass, Low Pass & Bass Boost Controls - Silver-Plated Speaker Output Terminal Connectors - Anti-Thump Delay Circuitry - Power & Protection LED Indicators - Built-in Thermal, Overload & Speaker Short Protection - Heavy Duty Aluminum Alloy Heatsink - Remote Turn ON/OFF Bluetooth Connectivity: - Smart Auto Connect: Remembers Device Pairing Info - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Network Name: ‘Pyle Amp’ - Bluetooth Version: 2.1 - Wireless Audio Range: 25’+ ft. Technical Specs: - 1000 Watt MAX Power Output - 500 Watt x 2 Bridged Output (250 Watt x 2 + 500 Watt x 1) - 250 Watt x 4 Power Output - Amplifier Class: AB - Marine Grade Rating: IP-01 - Frequency Response: 15Hz - 30kHz - Input Impedance: 10k Ohm (Low), 100 Ohm (High) - Input Sensitivity: 250mV (Low), 2.5V (High) - Variable Bass Boost: 0 - 18dB @ 60Hz - S/N Ratio: >95dB - T.H.D.: <0.04% - Fuse Type: 30A x 2 - Power Supply: DC 12V - Dimensions (L x W x H): 12.0'' x 10.9'' x 2.7''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Power Cord - 240V 15A, 7' 2.1M (8605122)
- CTA MANUFACTURING 2-Piece Wheel Hanger Set - M14 X P1.5 (8874)
- AUTOTEX Windshield Wiper Motor (MT107372)
- MOTORCRAFT Motorcraft Sae 5W-20 Api Gf-5, XO5W20Q1FS (XO5W20Q1FS)
- PYLE Pyle 4" Gear Coaxial (PLG4.2)
- PYLE 4 Channel Waterproof MP3/ Ipod Marine Power Amplifier (PLMRMP3A)
- PYLE 3000 W 8-Ch Marine B.T Amplifier (PLMRA830BT)
- PYLE Pyle 6.5" Pair Marine Wake Board Speaker (PLMRW65)
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- PYLE 10'' 1000 Watt Dvc Subwoofer, PL1090BL (PL1090BL)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- Pyle Automotive Audio & Video