Shop All PA System Speakers
Pyle
10" Portable Bt Pa Speaker
Mfr # PSBT105A
Zoro # G600670136
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PSBT105A
- Zoro # G600670136
- UPC # 842893118178
- Country of Origin China
- Category PA System Speakers
Description
Features: - Compact & Portable PA Speaker System - Powerful Loudspeaker Sound Projection - Karaoke Style Microphone Priority Talkover - Bluetooth Music Streaming Ability - Built-in Rechargeable Battery - Includes UHF Wireless Handheld Microphone - Unique Audio Record Function - Full Range Stereo Sound Reproduction - Impressive Bass Response - MP3 Digital Audio File Playback - USB Flash Drive Memory Reader - Micro SD Memory Card Reader - 1/4’’ -inch Microphone Input - Aux (3.5mm) Audio Jack - Rear Panel Button Control Center - Rotary Audio Configuration Adjustment - LED Battery Indicator Lights - Convenient Carry Handles for Portability - Optional Powered Externally via 12V Power Input - Used for Home & Backyard Karaoke, Public Events, Crowd Control Bluetooth Wireless Streaming: - Hassle-Free Bluetooth Pairing Setup - Instantly Receives Wireless Music Streaming - Works with all of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.2 - Bluetooth Network Name: 'Pyle PSBT105A’ - Wireless Range: Up to 33’+ ft. Recording Function: - Simple Button Activated Sound Recording - Records Audio as Streamed Through the Speaker - Records via USB Flash or SD Memory Card Slots - Easy Transfer to PC & Mac - Filetype Saved: WAV - *Only Records Audio via Microphone What’s in the Box: - Portable PA Speaker - Wireless Microphone - Remote Control - Power Adaptor Technical Specs: - Power Output: 1000 Watt MAX - Wireless Frequency Mode: UHF - Sound System: 10’’ -inch Subwoofer, 3’’ -inch Tweeter - Frequency Response: 55Hz-20kHz - Sensitivity: 92dB (+/-2dB) - Impedance: 4 Ohm - S/N Ratio: >80dB - T.H.D.: <1% - Digital Audio File Playback Support: MP3, WMA, WAV - USB / SD Memory Support: Up to 32GB - Construction Material: Engineered ABS Molded Speaker Cabinet - Battery Powered Remote Control, Requires (1) x ‘CR-2025’, Included - Battery Powered Microphone, Requires (2) x ‘AA’ Batteries, Not Included - PA Speaker Rechargeable Battery: 3.7V Li-iOn, 2200mAh (x2) - Power Supply: 120/240V (9V Power Adapter) - PA Speaker Dimensions (L x W x H): 12.4’’ x 10.2’’ x 19.5’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 4 (ML5-12MP4184810)
- TYCON SYSTEMS 24V Smart Batt Charger, 210W, Regulated (TP-BC24-300)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- ILC Replacement for Midland Batt-5r Battery (BATT-5R)
- PYLE 12" Portable Speaker, PPHP1243B (PPHP1243B)
- PYLE 19.5'' Indoor / Outdoor 100 Watt Pa Horn Speaker W/ 70V Transformer (PHSP20)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- PYLE 9.7'' Indoor / Outdoor 20 Watt Pa Horn Speaker W/ 70V Transformer (PHSP101T)
- PYLE 9.4'' Indoor/Outdoor 70 Volt Pa Horn Speaker (PHSP30TA)
- PYLE 12" Wireless Loudspeaker Bt (PPHP1241WMU)
- LOWELL 8in Speaker Package (DSL-805-72K)
- Pyle PA System Speakers