Shop All Bluetooth & Smart Speakers
Pyle
10 Inch Portable Speaker
Mfr # PBMSPG290
Zoro # G100670384
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PBMSPG290
- Zoro # G100670384
- UPC # 842893116105
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - High-Powered PA Speaker System - Wireless & Portable Stereo Sound - Bluetooth Music Streaming Ability - Includes Wired Microphone for Karaoke Fun - Built-in LED Flashing Party Lights for Stunning Visuals - LED Lights Dance & Pulse to the Beat of the Music - Built-in Rechargeable Battery - 2.1 Channel Amplifier Design - FM Radio with Digital Display - Full Range Stereo Sound Reproduction - Ported Enclosure for Extended Bass Response - Top Panel Button Control Center - Volume, Bass, Treble, Echo Audio Adjustment - Connect & Stream Audio from External Devices - MP3 Digital Audio File Support - USB Flash Drive Memory Reader - Aux (3.5mm) Input - (2) 1/4’’ Input Jacks (for Microphone / Guitar / Instrument) - Rolling Wheels for Easy Transport - Indoor / Outdoor Use - Used in the Living Room & Even On-Stage Performances! Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - LED Speaker System - Wired Microphone - Remote Control - Audio Cable - Power Adapter Technical Specs: - Power Output: 800 Watt MAX - Sound System: 10'' Subwoofers + 3'' Speakers - Magnet: 19 Oz - Amplifier Class: D - Impedance: 4 Ohm - T.H.D.: 210mV - Frequency Response: 20-15kHz - USB Interface Type: 2.0 - Construction Material: Engineered ABS, PP Housing - Digital Media File Compatibility: MP3 - Maximum USB Flash Drive Support: Up to 16GB - LED Lights: ON / OFF - Built-in Rechargeable Battery: 11.1V Lead-Acid, 7500 mAh - 10.2Wh - Battery Operated Remote Control: Requires (2) x ‘AAA’ (Not Included) - Power Supply: 110/240V (15V Power Adapter) - Product Dimensions (L x W x H): 15.2’’ x 15.2’’ x 43.9’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nihon Kohden Lct-1912ank (LCT-1912ANK NIHON KOHDEN)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Cushman Shuttle 2 (ML200-639)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- DURACELL Coppertop D Alkaline Battery, 1.5V DC, 4 Pack (MN1300R4Z)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- PYLE 5.25" Bt Active Speaker + Passive, PDWR52BTBK (PDWR52BTBK)
- PYLE Double 8 Inch Portable Speaker, PBMSPG82 (PBMSPG82)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- PYLE Portable Bluetooth Karaoke Speaker Radio (PWMA335BT)
- PYLE Waterproof Speaker, PWPS63BK (PWPS63BK)
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- Pyle Bluetooth & Smart Speakers