Pyle

1-Din Car Multimedia Player+Speakers, PLMRK47BK


product price: $59.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - AM/FM/MP3/USB/AUX/SD Card Reader Marine Stereo Receiver - Single DIN - LCD Display with Remote Control - Marine Stereo Receiver System - AM/FM Stereo Radio, 30 Station Memory - Bluetooth Wireless Audio Ability - USB Flash & SD Memory Card Readers - Aux (3.5mm) Input Connector Jack - Connect & Stream Audio from External Devices - MP3 Digital Audio File Playback - LCD Display Panel - USB/SD Card Reader - Electronic Volume Control (10EQ, Balance, Fader) - Memory/Repeat/Random/Intro Play - Mute/Clock Control - ID3 Tag Song Readout for Artist Name/Song Title - RGB Button Control - 1 pair RCA Output + 2x Subwoofer - Equalizer (EQ) Electronic Audio Configuration - Automatic Memory Preset Store/Scan Mode - Repeat/Random Song Functions - Compatible With XBass, Siri Dialing, Android App, IOS App & Demo Mode Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Built-in Microphone for Hands-Free Calling - Convenient Reject/Answer Incoming Calls - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: BT VERSION 4.2 What’s in the Box: - Stereo Receiver - Remote Control Technical Specs: - Remote Control Battery Operated, Requires (1) Coin-Type Battery - Battery Type: 3V Lithium Bat. 240mAh Capacity - Single DIN Universal Size Standard - Night illumination: RGB - MAX. Power: 4x75W (300 Watts) - PLL Electronic Tuning Radio Tuner - ISO with 4 Pin/8 Pin Wire Connector - Stereo/Mono Mode Selectable - Audio Control: 10EQ/Fader/Balance, No Treble & Bass - Preset EQ: Flat/Pop/Rock/Class/Off - Switchable USA/Europe Tuner Frequencies by Software - Max. USB/SD Memory Support: 64GB - Power: DC 12V - Current Consumption: 10A - Product Dimension: 4.5’’ x 7.1’’ x 1.97’’ - inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.