Shop All Cable Protectors
Pyle
1 Ch Cable Protector (Pair)
Mfr # PCBLCO102X2
Zoro # G200670024
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PCBLCO102X2
- Zoro # G200670024
- UPC # 842893119427
- Country of Origin China
- Category Cable Protectors
Description
Features: - Hassle-Free Cable Cover Ramps - Universal Cord / Wire Protector Tracks - Safely Conceals Cables, Wires, Cords, Hoses, Tubes, Pipes, etc. - Rugged & Durable Construction - Easy Access ‘Flip-Open’ Hinge Lid - Single Channel Concealment Track Design - Marine Grade Waterproof Rated Construction - Interlocking Male/Female Connector System - Connectors Allow for Additional / External Unit Assembly - Safe for Pedestrian Walking & Lightweight Vehicle Traffic - Used for Home, Office & Business Applications - Indoor/Outdoor Use What's in the Box: - (2) Cable Cover Ramps Technical Specs: - Cable Cover Ramp Style: Single, One-Channel Grooves - Maximum Support Weight: Up to 11,000 lbs. Load Capacity - Construction Material: Engineered Thermoplastic Rubber, Reinforced ABS - Maximum Cable Diameter/Thickness Compatibility: 20mm Diameter - Single Channel / Groove Size (W x H): 2.83’’ x 0.8’’ -inches - Total Cable Ramp Size (L x W x H): 39.6’’ x 8.7’’ x 1.2’’ -inches (Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JJS-125)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V51)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- PYLE Cable Protective Cover Ramp, PCBLCO22 (PCBLCO22)
- PYLE Cable Protective Cover Ramp, PCBLCO28 (PCBLCO28)
- PYLE Cable Protective Cover Ramp X2, PCBLCO22X2 (PCBLCO22X2)
- PYLE Cable Protector Cover Ramp (PCBLCO102)
- PYLE 5Channel Cable Protector (PCBLCO109)
- VESTIL Extruded Alum. Hose/Cable Crossover, 36 (WR-36)
- Pyle Cable Protectors