Shop All Drop Cloths
Pxpro
Plastic Drop Cloth, 9x12, 1.5 mil, PK12
Mfr # 101105
Zoro # G1626191
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
Not eligible for select promotions
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pxpro
- MFR # 101105
- Zoro # G1626191
- UPC # 075877250025
- Country of Origin Malaysia
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drop Cloth |
Material | Plastic |
Thickness | 1.5 mil |
Description
Plastic Drop Cloth,9x12,1.5 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CO2.0S)
- WOOSTER 4-3/4" Block Paint Brush, White China/Polyester Bristle, Wood Handle (F5116)
- PURDY Brush Comb (140068010)
- WOOSTER PRODUCTS Anti-SkidGray, 1gal (WP70KITGRY)
- TRIMACO 1.9'X72' Mask Flm (949460)
- TARPS NOW 9' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0912)
- TRIMACO Drop Cloth, LDPE, Clear, 9 ft.L, 2 mil (03304)
- HUSKY 9' x 400' Clear Husky .7-Mil Low Density Plastic Sheeting (CF00709C)
- HUSKY 8.4" x 200' Husky .7-Mil High Density Painter's Plastic (070100H)
- HUSKY 10' x 100' Black Husky 6-Mil Low Density Plastic Sheeting (610B)
- TARPS NOW 10' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1020)
- Pxpro Drop Cloths