Pxpro

Plastic Drop Cloth, 9x12, 1 mil, PK48


product price: $1.89
/ea
Sold in multiples of 7 for $13.23
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 9 ft
  • Width 12 ft
  • Material Plastic
  • Size 9 ft x 12 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pxpro
  • MFR # 100285
  • Zoro # G1626112
  • UPC #
    075877100023
  • Country of Origin Malaysia
  • Category Drop Cloths

Dimensions

Length 9 ft
Width 12 ft
Size 9 ft x 12 ft

Details

Promotion Restriction Not eligible for promotion
Item Drop Cloth
Material Plastic
Thickness 1 mil

Description

Plastic Drop Cloth,9x12,1 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.