Shop All Paint Roller Covers
This Product is Discontinued
Pxpro
9" Paint Roller Cover, 3/8" Nap (Discontinued)
Mfr # 183195
Zoro # G1626928
This Product is Discontinued
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Surfaces Smooth to Semi-Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pxpro
- MFR # 183195
- Zoro # G1626928
- UPC # 076670018959
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Surfaces | Smooth to Semi-Smooth |
Description
Roller Cover,9 In.,3/8 In.,Nap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.