Shop All Paint Brushes
This Product is Discontinued
Pxpro
3" Flat Paint Brush (Discontinued)
Mfr # 181014
Zoro # G1626480
This Product is Discontinued
Key Features
- Brush Style Flat
- Brush Size 3"
- Basic Bristle Material Polyester
- Basic Coating Type All Paints
- Features Chiseled Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pxpro
- MFR # 181014
- Zoro # G1626480
- UPC # 076670007557
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat |
Basic Bristle Material | Polyester |
Basic Coating Type | All Paints |
Features | Chiseled Edge |
For Use With | All Paints |
Brush Material | Polyester |
Description
Poly Paint Brush,3 In.,Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.