Shop All Paint Brushes
This Product is Discontinued
Px
2-1/2" Angle Sash Paint Brush, Hardwood Handle (Discontinued)
Mfr # 182889
Zoro # G1627007
This Product is Discontinued
Key Features
- Brush Style Angle Sash
- Brush Size 2-1/2"
- Basic Bristle Material Poly/Nylon
- Basic Handle Material Wood
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Px
- MFR # 182889
- Zoro # G1627007
- UPC # 076670025643
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Poly/Nylon |
Basic Handle Material | Wood |
Handle Material | Hardwood |
Bristle Stiffness | Firm |
Features | Maximum Paint Pick-Up, Release & Coverage |
Brush Material | Polyester, Hardwood, Stainless Steel |
Description
Long Handle Angle Paint Brush,2.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.