Shop All Deck Screws
Pwr Drive
5/16-inch x 6-inch STR Torx Star Drive Deck Framing Screws, 200PK
Mfr # FTC17BR5166
Zoro # G009981024
product price: $195.99
/pk 200, $0.98/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pwr Drive
- MFR # FTC17BR5166
- Zoro # G009981024
- UPC # 772436146118
- Country of Origin Viet Nam
- Category Deck Screws
Details
Item | Deck Screw |
Description
The PWR DRIVE STR is designed to replace lag screws for framing decks or to alleviate the need for standard #10 deck screws leading to potential structural problems. The design of the STR is specific to dimensional lumber used in deck structures and pretty much any other framing needs for that matter, which allows maximum assembly strength. By figuring out all the possible assemblies of a structure, using a mix of 2 x 6 in 152 mm, 2 x 8 in 203 mm, 2 x 10 in 254 mm, 4 x 4 in 101.6 mm, and 6 x 6 in 152 mm, you can cover all possible combinations with only five different lengths of the STR. Fewer screws are necessary to cover anything you may encounter on the jobsite. Each pack of the STR includes a handy reference for the correct lumber combinations ideal for a specific length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 10mm L, PK100 (M07840.060.0010)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Blk, 1PK, 75', 3/4" Wd, Black (VEL111)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Spade, Black Oxide Steel, 1 in Head Ht, 2 1/4 in Lg (Z1095)
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- PWR DRIVE #7 x 1 7/8-inch PVH Torx Star Drive Edge Deck Screws, 500PK (THTDRTBR7178J)
- PWR DRIVE #7 x 1 7/8-inch PVH Torx Star Drive Edge Deck Screws, 100PK (THTDRTBR7178MR)
- PWR DRIVE 3/8-inch x 8 1/2-inch STR Torx Star Drive Deck Framing Screws, 10PK (FTC17BR38812MR)
- PWR DRIVE 5/16-inch x 4 1/2-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR516412L)
- PWR DRIVE 5/16-inch x 6-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR5166L)
- PWR DRIVE 5/16-inch x 3-inch STR Torx Star Drive Deck Framing Screws, 10PK (FTC17BR5163MR)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (967781)
- Pwr Drive Deck Screws