Shop All Wood Screws
Pwr Drive
5/16-inch x 4-inch CST Torx Star Drive General Construction Structural Screws, 10PK
Mfr # FTC17GO5164MR
Zoro # G209981015
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pwr Drive
- MFR # FTC17GO5164MR
- Zoro # G209981015
- UPC # 772436153796
- Country of Origin Viet Nam
- Category Wood Screws
Description
The PWR DRIVE CST screw is made of hardened steel to provide a degree of high tensile strength, high torque, and super shear strength that a regular lag screw just cannot offer. This gives an instant advantage of not having to pre-drill, which is quite a time saver on the job site. The sharp threads and points bite quickly, a type 17 tip reduces wood splitting and a clearing thread, called the U thread, reduces the friction on the screw shank, for reduced driving torque and more importantly increased battery life for your tools. The PWR DRIVE CST has a wide flat head with nibs and under-head cutting serrations for easy countersinks and will embed in wood with an incomparable clean finish. This screw also has a T-40 firm-grip drive provides exceptional torque strength and allows the CST to stick to the bit, which is paramount when working in tight spaces. The PWR DRIVE CST is part of the ICC/ESR-4558 evaluation, which certifies CST as fully compliant with the International Building Code IBC and the International Residential Code IRC, for both its structural properties and corrosion resistance. This is why all CST have head markings for easy job site inspections.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 1"-14, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1-1/4 in Hex Ht (41709)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA21EABN)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 1" Wd, Black (AT-SETH-1K-15)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive, 2500 PK (L212STGR25M)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 250PK (FTC17O38518)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 50PK (FTC17O38518L)
- PWR DRIVE 3/8-inch x 3 3/8-inch LVL Torx Star Drive LVL Beams Screws, 50PK (FTC17O38338L)
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 10PK (FTC17GO386MR)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 10PK (FTC17O38518MR)
- PWR DRIVE 5/16-inch x 4-inch CST Torx Star Drive General Construction Structural Screws, 300PK (FTC17GO5164)
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0400)
- Pwr Drive Wood Screws