Shop All Wood Screws
Pwr Drive
3/8-inch x 6 7/8-inch LVL Torx Star Drive LVL Beams Screws, 50PK
Mfr # FTC17O38678L
Zoro # G109981054
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pwr Drive
- MFR # FTC17O38678L
- Zoro # G109981054
- UPC # 772436153710
- Country of Origin Viet Nam
- Category Wood Screws
Dimensions
Thread Size | #8-32 |
Description
PWR DRIVE LVL is designed specifically for LVL beams, commonly used in new building structures, and will yield maximum assembly strength with this material. LVL beams have a different thickness than regular dimensional lumber: 1-3/4 in thickness instead of the usual 1-1/2 in. You can cover all possible assembly combinations in a structure with only four different lengths of the PWR DRIVE LVL: 2, 3, or even 4 member assemblies. That means fewer screws are necessary to assemble anything you may encounter on the jobsite. Each PWR DRIVE LVL pack has a handy reference guide for proper LVL screw selection according to the assembly combination in question. Note that the required T-40 tip is included in every pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32378)
- ZORO SELECT Hex Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF8)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-3)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 50PK (FTC17O38518L)
- PWR DRIVE 5/16-inch x 3-inch CST Torx Star Drive General Construction Structural Screws, 50PK (FTC17GO5163L)
- PWR DRIVE 3/8-inch x 3 3/8-inch LVL Torx Star Drive LVL Beams Screws, 50PK (FTC17O38338L)
- PWR DRIVE 5/16-inch x 4-inch CST Torx Star Drive General Construction Structural Screws, 50PK (FTC17GO5164L)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 250PK (FTC17O38518)
- PWR DRIVE 3/8-inch x 3 3/8-inch LVL Torx Star Drive LVL Beams Screws, 10PK (FTC17O38338MR)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69894)
- Pwr Drive Wood Screws