Shop All Wood Screws
Pwr Drive
3/8-inch x 3 3/8-inch LVL Torx Star Drive LVL Beams Screws, 10PK
Mfr # FTC17O38338MR
Zoro # G909981032
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pwr Drive
- MFR # FTC17O38338MR
- Zoro # G909981032
- UPC # 772436153673
- Country of Origin Viet Nam
- Category Wood Screws
Description
PWR DRIVE LVL is designed specifically for LVL beams, commonly used in new building structures, and will yield maximum assembly strength with this material. LVL beams have a different thickness than regular dimensional lumber: 1-3/4 in thickness instead of the usual 1-1/2 in. You can cover all possible assembly combinations in a structure with only four different lengths of the PWR DRIVE LVL: 2, 3, or even 4 member assemblies. That means fewer screws are necessary to assemble anything you may encounter on the jobsite. Each PWR DRIVE LVL pack has a handy reference guide for proper LVL screw selection according to the assembly combination in question. Note that the required T-40 tip is included in every pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1.25mm, 16mm L, PK100 (M51230.080.0016)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, Steel Body, 250 PK (U33900.018.6162)
- L.H. DOTTIE 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1412)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 840 PK (4NER8)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 50PK (FTC17O38518L)
- PWR DRIVE 3/8-inch x 3 3/8-inch LVL Torx Star Drive LVL Beams Screws, 300PK (FTC17O38338)
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 10PK (FTC17GO386MR)
- PWR DRIVE 3/8-inch x 8 1/4-inch CST Torx Star Drive General Construction Structural Screws, 10PK (FTC17GO38814MR)
- PWR DRIVE 5/16-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 200PK (FTC17GO5166)
- PWR DRIVE 5/16-inch x 3-inch CST Torx Star Drive General Construction Structural Screws, 400PK (FTC17GO5163)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0150)
- Pwr Drive Wood Screws