Shop All Crane Jacks
Pwi
Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 12 ft x 15 ft, Red
Mfr # GS1000R-1215
Zoro # G310818378
product price: $4,679.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$4,679.99
Free 30-Day Returns
Key Features
- Material Steel
- Includes Enclosed Track and Trolley
- Finish Powder Coated
- Capacity 1,000 lb
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pwi
- MFR # GS1000R-1215
- Zoro # G310818378
- Country of Origin United States
- Category Crane Jacks
Dimensions
Width | 12 ft |
Height | 10 ft |
Length | 15 ft |
Footprint Size | 12 ft x 15 ft |
Bridge Width | 12 ft |
Details
Material | Steel |
Includes | Enclosed Track and Trolley |
Finish | Powder Coated |
Capacity | 1,000 lb |
Color | Red |
Features | Adjustable Height |
Description
Perfect for small spaces, the Garage Series Crane is an overhead crane ideal for hobbyists who need an affordable and effective solution for lifting heavy objects. The Garage Series Crane is designed to fit most garages. The height is adjustable to fit your ceiling, with a maximum height of 10 ft. An enclosed track with a trolley is included. 1000 lb capacity. Hoist is not included.
- •Adjustable height up to 10 ft
- •The enclosed track is designed for smooth travel and protection from debris
- •Easy to install
- •Trolley is included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switch, Flasher Control 3.5" x3" x3" (A-FCS35)
- A & I PRODUCTS Boot, Hydraulic Spring 3" x5" x1" (A-887654M1)
- WALKER EXHAUST Exhaust Tail Pipe, 45841 (45841)
- ORACLE LIGHT Bumper Mount Set Of 2 Clear Bulb Black Housing 1500 Lumens With Plug And Play Wiring Harness (5881-504)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 10 ft x 12 ft, Blue (GS1000B-1012)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Red (GS1000R-1520)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Blue (GS1000B-1520)
- VESTIL Steel Shop Crane Engine Hoist with Folding Legs, 2000 lb Capacity (EHN-20-C)
- SAFEGUARD Folding Engine Crane, Steel, 2 Ton Capacity (67020)
- SUNEX ® Tools 2 Ton Folding Engine Crane w/ Dual Pump Pistons (5222)
- OMEGALIFT Crane Jack, 3 tons (44930)
- Pwi Crane Jacks