Shop All Crane Jacks
Pwi
Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 10 ft x 12 ft, Blue
Mfr # GS1000B-1012
Zoro # G510818383
product price: $4,047.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$4,047.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Includes Enclosed Track and Trolley
- Width 10 ft
- Capacity 1,000 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pwi
- MFR # GS1000B-1012
- Zoro # G510818383
- Country of Origin United States
- Category Crane Jacks
Dimensions
Width | 10 ft |
Length | 12 ft |
Height | 10 ft |
Footprint Size | 10 ft x 12 ft |
Bridge Width | 10 ft |
Details
Finish | Powder Coated |
Includes | Enclosed Track and Trolley |
Capacity | 1,000 lb |
Material | Steel |
Color | Blue |
Features | Adjustable Height |
Description
Perfect for small spaces, the Garage Series Crane is an overhead crane ideal for hobbyists who need an affordable and effective solution for lifting heavy objects. The Garage Series Crane is designed to fit most garages. The height is adjustable to fit your ceiling, with a maximum height of 10 ft. An enclosed track with a trolley is included. 1000 lb capacity. Hoist is not included.
- •Adjustable height up to 10 ft
- •The enclosed track is designed for smooth travel and protection from debris
- •Easy to install
- •Trolley is included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-11/16 x 6-31/32 in. (PA3819)
- WAI GLOBAL STRMI PMGR 12V 9T CW (18973N)
- SEACHOICE Horizontal Mount Stainless Steel Bi-Color Bow Light, 2-3/8" O.D. (5071)
- WIX FILTERS Air Filter, 49737 (49737)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Blue (GS1000B-1520)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Red (GS1000R-1520)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 12 ft x 15 ft, Red (GS1000R-1215)
- OEMTOOLS 2 Ton Folding Engine Shop Crane (24830)
- WESTWARD Jack, Crane (5M472)
- SAFEGUARD Folding Engine Crane, Steel, 2 Ton Capacity (67020)
- SAFEGUARD Crane Jack, Steel, 8 ton Capacity (67080)
- Pwi Jacks