Shop All Gantry Cranes
This Product is Discontinued
Pwi
Garage Series Workstation Crane, 1,000 lb, Base Mounted (Discontinued)
Mfr # GS1000Y
Zoro # G808579521
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Color Yellow
- Finish Powder Coated
- Includes Enclosed Track and Trolley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pwi
- MFR # GS1000Y
- Zoro # G808579521
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Height | 10 ft |
Bridge Width | 10 ft |
Details
Item | Crane |
Load Capacity | 1,000 lb |
Material | Steel |
Color | Yellow |
Finish | Powder Coated |
Includes | Enclosed Track and Trolley |
Description
Perfect for small spaces, the Garage Series Crane is a workstation crane ideal for hobbyists who need an affordable and effective solution for lifting heavy objects.
- •DESIGNED TO FIT MOST GARAGES: Footprint size of 10 ft wide and 12 ft long.
- •ADJUSTABLE HEIGHT: Maximum height of 10 ft.
- •An enclosed track with a trolley is included.
- •1000 lb capacity.
- •Hoist is not included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.