Shop All Hydraulic Hose Assemblies
Pwa
Hose, HPE 9/16 in x 16 ft. w/o Shield
Mfr # H8005016F001-S
Zoro # G7747762
product price: $1,900.99
/ea
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pwa
- MFR # H8005016F001-S
- Zoro # G7747762
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Details
Item | Hose HPE |
Description
Hose HPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, 1 Ear, w/Insert, 9mm W, PK100 (15400050)
- DAYTON AC Gearmotor, 220.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z843)
- D&D Timing Belt, XL, 0.37 x 24in PL, T120 (240XL037)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 25mm Bore Dia., 52mm OD, 0.625-in. Width (W205PP PRX)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FJX x 5/8" FJX - 4060 psi (XCP4-08,10FJX-10FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 1/2" MP x 1/2" FJX90 - 5100 psi (XCP5S-06,08MP-08FJX90,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 5100 psi (XCP5S-08,08FFX-08FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- BAILEY 1/2 in. I.D. 2-Wire Hose Assembly: 2 lbs., 36 in. Length (482027)
- TECHFLEX Techflex 2in Flexo PET General Purpose Sleeving Dia., 200', Blue (PTN2.00BL-200)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx36 In, 9/16 JIC (R2-6-36F)
- Pwa Hydraulic Hose Assemblies