Shop All Wheelchair Ramps
Pvi, Prairie View Industries
Prairie View Industries 48 in x 32 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 4.5 in - 6 in Rise
Mfr # ATH4832
Zoro # G303876484
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pvi, Prairie View Industries
- MFR # ATH4832
- Zoro # G303876484
- UPC # 832133007058
- Country of Origin China
- Category Wheelchair Ramps
Description
Features
- Designed for doorways that swing out or in.
- Adjustable to fit range of threshold rises.
- Durable welded construction.
- Slip resistant grooved aluminum.
- Accommodates wheelchairs and scooters with various wheel configurations.
- Aligns directly against the door.
- Capacity - 800 lbs.
- Dimension - 48 x 32 in.
- Item weight - 26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- SMITTYBILT SNATCH BLOCK - 18,000 LB. RATING (2744)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 1000 kg Cap, Al Foot Pad, Ivory (GD-120-F-HUP)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 12 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 1 in - 2 in Rise (ATH1236)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 36 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 3.5 in - 5 in Rise (ATH3636)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 24 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 2 in - 3.5 in Rise (ATH2436)
- HANDI RAMP Alum Fixed Leg Threshold Ramp 36" x 10" w/1-1/2" Rise, 750 lb capacity (TR1.5)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2436)
- HANDI RAMP Aluminum Threshold Ramp 36 in wide x 42 in long; 5-7 in Rise (SAT57)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 17" w/3" Rise, 700 lb. capacity (THRESH3/TMER3)
- Pvi, Prairie View Industries Ramps