Shop All Wheelchair Ramps
Pvi, Prairie View Industries
Prairie View Industries 36 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 3.5 in - 5 in Rise
Mfr # ATH3636
Zoro # G003876449
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pvi, Prairie View Industries
- MFR # ATH3636
- Zoro # G003876449
- UPC # 832133007041
- Country of Origin China
- Category Wheelchair Ramps
Description
Features
- Designed for doorways that swing out or in.
- Adjustable to fit range of threshold rises.
- Durable welded construction.
- Slip resistant grooved aluminum.
- Accommodates wheelchairs and scooters with various wheel configurations.
- Aligns directly against the door.
- Capacity - 800 lbs.
- Dimension - 36 x 36 in.
- Item weight - 21 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 18 x 4 x 18 In, Rubber (L-1818-4)
- TEREX Standard Fork, Weld (35293-SGT)
- VESTIL Positive Locking Plate Clamp (LPC-60)
- ZORO SELECT Never Flat Wheel, 8-1/2 in., 300 lb. (22NY37)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 24 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 2 in - 3.5 in Rise (ATH2436)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 12 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 1 in - 2 in Rise (ATH1236)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries X2730DC Double Cabinet Organizer (X2730DC)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 4-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 8-in Rise (SL436)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-1.2)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-10)
- SHOP TUFF Shop Tuff STF-924TWR Tandem Wheel Changing Ramp (STF-924TWR)
- Pvi, Prairie View Industries Ramps