Shop All Wheelchair Ramps
Pvi, Prairie View Industries
Prairie View Industries 36 in x 32 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 3.5 in - 5 in Rise
Mfr # ATH3632
Zoro # G503876512
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pvi, Prairie View Industries
- MFR # ATH3632
- Zoro # G503876512
- UPC # 832133007034
- Country of Origin China
- Category Wheelchair Ramps
Description
Features
- Designed for doorways that swing out or in.
- Adjustable to fit range of threshold rises.
- Durable welded construction.
- Slip resistant grooved aluminum.
- Accommodates wheelchairs and scooters with various wheel configurations.
- Aligns directly against the door.
- Capacity - 800 lbs.
- Dimension - 36 x 32 in.
- Item weight - 19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BLA)
- BOXER TOOLS 1/2 Weld-On Heavy Duty Forged D Rings, 12,000 Pounds, Raw Finish, 6PK (08120/RH08-SC)
- KNUFFI Edge Guard, Rounded Shape, 1-23/32" D (60-6710)
- DEWALT 4 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-04)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 12 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 1 in - 2 in Rise (ATH1236)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 24 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 2 in - 3.5 in Rise (ATH2436)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 36 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 3.5 in - 5 in Rise (ATH3636)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-10)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-07)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 1-3/4" Rise x 81-1/4" Wide x 22" Depth - 2 pc assembly (MRAEZ1540)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 3-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 6-in Rise (SL336)
- Pvi, Prairie View Industries Ramps