Shop All 3D Printer Materials
Puzz 3D
3D PFPLABL Pla Blue Filament
Mfr # PFPLABL
Zoro # G804140534
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puzz 3D
- MFR # PFPLABL
- Zoro # G804140534
- Country of Origin China
- Category 3D Printer Materials
Description
3D printer filament can be used to create anything you can imagine. Our 3D filaments have standard size and properties matching those of leading manufacturers and are made with the highest quality materials in ISO9001 / ISO14001 certified factories.PLA filament is a bio-degradable plastic manufactured from plant based resourses and is generally used for home use.
Specification- Filament Material - PLA (polyactic acid)
- Filament Diameter - 1.75mm
- Glass Temperature - 60° - 65°C
- Melting Temperature - 145° - 160°C
- Nozzle Temperature - 190°C
- Spool Diameter - 19.2 CM
- Spool Width - 8.2 CM
- Spool Hub Hole - 3.3 CM
- Color - Blue
- Item weight - 1 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Manila Key Tags Pk (151)
- OXFORD Folder, 2-Pocket, Letter, Dbe Pk (OXF57538)
- ZORO SELECT Literature Mailers, 9" x 9" x 4", White, 50/Bundle (55VK44)
- CASIO HR-10RC Handheld Portable Printing Calculator, Black Print, 1.6 Ln/Sec (HR-10RC)
- NINJATEK Cheetah Sun 1.75Mm .5Kg (3DCH0417505)
- LULZBOT PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker (RM-PL0121)
- MAKERBOT MakerBot® Method Model Extruder (900-0012A)
- COLORFABB Pla/Pha Signal Yellow 2.85 / 750 (8719033551114)
- MONOPRICE Filament, PLA, Clear (11551)
- NINJATEK Cheetah Fire 1.75Mm 2Kg (3DCH0317520)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Red)
- Puzz 3D 3D Printer Materials