Shop All Printer & Scanner Accessories
Puzz 3D
3D PFPLABK Pla Black Filament
Mfr # PFPLABK
Zoro # G003869953
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puzz 3D
- MFR # PFPLABK
- Zoro # G003869953
- Country of Origin China
- Category Printer & Scanner Accessories
Description
3D printer filament can be used to create anything you can imagine. Our 3D filaments have standard size and properties matching those of leading manufacturers and are made with the highest quality materials in ISO9001 / ISO14001 certified factories.PLA filament is a bio-degradable plastic manufactured from plant based resourses and is generally used for home use.
Specification- Filament Material - PLA (polyactic acid)
- Filament Diameter - 1.75mm
- Glass Temperature - 60° - 65°C
- Melting Temperature - 145° - 160°C
- Nozzle Temperature - 190°C
- Spool Diameter - 19.2 CM
- Spool Width - 8.2 CM
- Spool Hub Hole - 3.3 CM
- Color - Black
- Item weight - 1 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Carrom Board Game Classic Strike and Pocket Table Game with Cue Sticks, Coins, Queen for Adults/Kids (431560MRK)
- THE PUPPET CO Dylan Knitted Puppet (007014)
- UNIVERSAL Message Stamp, Paid Online, Red (10156)
- OHAUS Mechanical Compact Bench Scale 2610g Capacity (1650-W0)
- LEXMARK Transfer Belt Assembly (40X9929)
- NAKAJIMA NAKAJIMA NAKHYC01 Nakajima Br Hyc01 Ae-710 - 1-Hi Correct Film Ribbon (NAKHYC01)
- PREMIER Rubber Roller Cleaner & Rejuvenator (PRE201)
- WESTINGHOUSE Westinghouse Lighting 7724300 .5 in. X 24 in. White Down Rods (7724300)
- LEXMARK Lexmark 40X0588-OEM Fuser Exit Sensor Assembly (40X0588-OEM)
- EPSON Wf 8000 Series Maintenance Box (T671200)
- STARTECH.COM Parallel Network Print Server, PM1115P2 (PM1115P2)
- Puzz 3D Printer & Scanner Accessories