Shop All Printer & Scanner Accessories
Puzz 3D
3D PFABSGR Abs Green Filament
Mfr # PFABSGR
Zoro # G503869941
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puzz 3D
- MFR # PFABSGR
- Zoro # G503869941
- Country of Origin China
- Category Printer & Scanner Accessories
Description
3D printer filament can be used to create anything you can imagine. Our 3D filaments have standard size and properties matching those of leading manufacturers and are made with the highest quality materials in ISO9001 / ISO14001 certified factories.ABS filament is an oil based plastic and due to it's higher burning temerature it is generally used for industrial and professional applications.
Specification- Filament Diameter - 1.75mm
- Glass Temperature - 110°C
- Melting Temperature - 180° - 250°C
- Nozzle Temperature - 230°C
- Spool Diameter - 19.2 CM
- Spool Width - 8.2 CM
- Spool Hub Hole - 3.3 CM
- Color - Green
- Item weight - 1 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Dry Erase Board Cleaner, Spray Bottle, 8 oz., 6PK (94008)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- PILOT Pen, Precise, V5, Rt, 0.5Mm, Gn (26065)
- DYNABRADE ERASER DISC (DB92297)
- VINTAGE PARTS USA Vintage Parts USA 315291 Metal VIN Name Plate for GHIA BUG Bus Beetle & 1942-1964 Volkswagen (315291)
- GREAT DAY Great Day HNGC-350 Lift Assembly 350 lbs Hitch-N-Go Cart Lift Assembly Wheel Kit (HNGC-350 Lift Assembly)
- STAR MICRONICS 16 x 16 in. Printer Cash Drawer, Black (37965580)
- BOSCH Bosch XB-FTC1 0.25 in. Floor Tile X Bit; Diamond Grit (2419026)
- WALTER SURFACE TECHNOLOGIES Cable for Printer, Black (54B063)
- LEXMARK Lexmark 40X8970-OEM OEM MX910de Feed Separation Roller (40X8970-OEM)
- KYOCERA Maintenance Kit 500K YLD 1702G12US0 (MK710)
- Puzz 3D Printers & Scanners