Shop All 3D Printer Materials
Puzz 3D
3D PFABSBK Abs Black Filament
Mfr # PFABSBK
Zoro # G604139899
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puzz 3D
- MFR # PFABSBK
- Zoro # G604139899
- Country of Origin China
- Category 3D Printer Materials
Description
3D printer filament can be used to create anything you can imagine. Our 3D filaments have standard size and properties matching those of leading manufacturers and are made with the highest quality materials in ISO9001 / ISO14001 certified factories.ABS filament is an oil based plastic and due to it's higher burning temerature it is generally used for industrial and professional applications.
Specification- Filament Diameter - 1.75mm
- Glass Temperature - 110°C
- Melting Temperature - 180° - 250°C
- Nozzle Temperature - 230°C
- Spool Diameter - 19.2 CM
- Spool Width - 8.2 CM
- Spool Hub Hole - 3.3 CM
- Color - Black
- Item weight - 1 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS200)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- BOSTITCH Desk Stapler, Antimicrobial, Blue (B210R-BLUE)
- TORBAL Disposable Pan, 0.001kg, PK50 (301066)
- LULZBOT ABS Filament, Yellow, 3mm, 1kg Reel (RM-AB0129)
- NINJATEK Cheetah Steel 1.75Mm .5Kg (3DCH1417505)
- NINJATEK NinjaFlex Sapphire 1.75Mm 2Kg (3DNF0217520)
- DREMEL 3D Printing Filament (PLA-BLU-01)
- NINJATEK NinjaFlex Fire 1.75Mm 2Kg (3DNF0317520)
- NINJATEK Armadillo Grass 1.75Mm 1Kg (3DAR0617510)
- NINJATEK Cheetah Fire 1.75Mm .5Kg (3DCH0317505)
- Puzz 3D Printers & Scanners