Shop All Fire Barrier Products
Putty Pad
Metacaulk Firestop , Easy Installation, Firestop, 9 in.x9 in.
Mfr # 66475
Zoro # G311179119
product price: $152.99
/ea
Sold in multiples of 20 for $3,059.80
Free Shipping & Returns
$3,059.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Putty Pad
- MFR # 66475
- Zoro # G311179119
- UPC # 21449664752
- Country of Origin United States
- Category Fire Barrier Products
Description
Metacaulk Putty Pads to protect metal electrical cabinets, outlet boxes and mechanical cabinets, to maintain hourly rating of fire-rated walls with electrical outlet boxes and to reduce sound transmission. Moldable non-curing fire-rated material for through penetration firestop systems makes for easy installation. Firestop material applied by hand. Rated for up to 3 hours in accordance with the ASTM E 814, UL 1479 and ULC/CAN4-S115-M test standards. Firestop pads have sound transmission class STC Rating 60; only one pad thickness 1/8 in. needed for a 1-2hr. fire rating. No asbestos fillers. No special skills required to apply this firestop sealant. No mixing or additives needed. Expands when exposed to fire. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Respirator Carrying Bag, Black, Canvas (TR-991)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, 2X-Large (PWGHVXXL)
- JESSUP GLO BRITE Exit Sign, PF50, Red Single Side (7050-B)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, 2XL (35141.2X)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (1000-N/S-10.1OZ)
- 3M Fire Barrier Sealant, 20 oz., Red-Brown (CP-25WB+20OZ)
- METACAULK Fire Barrier Sealant, Caulk Gun, 20.2 oz. (66312)
- 3M Pipe Cast-In Device, 4 In., For Metal Pipe (4MCID)
- STI Silicone Firestop Sealant (SIL305)
- OBERON ARC™ Series 15 KA Arc Flash Suppression Blankets 5x8 (ARCBKT-15KA-L)
- VERSA 6Mm Standard Sampling Point Fire Safety Part & Accessory (VSP-980-W22)
- Putty Pad Fire Barrier Products