Shop All Fire Barrier Products
Putty Pad
Metacaulk Firestop , Easy Application, Firestop, 6 in.x6 in.
Mfr # 66340
Zoro # G411179125
product price: $90.99
/ea
Sold in multiples of 20 for $1,819.80
Free Shipping & Returns
$1,819.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Putty Pad
- MFR # 66340
- Zoro # G411179125
- UPC # 21449663403
- Country of Origin United States
- Category Fire Barrier Products
Description
Metacaulk Putty Pads to protect metal electrical cabinets, outlet boxes and mechanical cabinets, to maintain hourly rating of fire-rated walls with electrical outlet boxes and to reduce sound transmission. Moldable non-curing fire-rated material for through penetration firestop systems makes for easy installation. Firestop material applied by hand. Rated for up to 3 hours in accordance with the ASTM E 814, UL 1479 and ULC/CAN4-S115-M test standards. Firestop pads have sound transmission class STC Rating 60; only one pad thickness 1/8 in. needed for a 1-2hr. fire rating. No asbestos fillers. No special skills required to apply this firestop sealant. No mixing or additives needed. Expands when exposed to fire. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safety Cone 28" PVC Traffic Cone for Construction, Orange (BLSH-28CONE-O)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant SM (45821)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6255-HI_12x18 (T1-6255-HI_12x18)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Flammable Liquids Stored Here, Portrait (OS-DS-D-1218-V-1240)
- 3M FreBrrerPss-ThroughDevceFmPlug, PK24 (2RDPTF)
- STI 2 Gang Kit, Plates And Devices Included (EZDP233GK)
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz (FB-FOAM-ORANGE)
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- CHICAGO PROTECTIVE APPAREL Fire Blanket, Woolen Blend (21-610)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-MEDIUM*)
- METACAULK Universal Collar, 5" H, 2" Pipe Size (66091)
- Putty Pad Fire Barrier Products