Shop All Water Treatment Chemicals and Analysis Kits
Purtest
Water Analysis, Bacteria Test
Mfr # 777083
Zoro # G1710667
Sold in multiples of 12 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 in x 2 1/2 in
- Testing Parameter For Bacteria
- Function Detects A Wide Range Of Bacteria Including E.Coli, Pseudomonas, Klebsiella, and Salmonella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # 777083
- Zoro # G1710667
- UPC # 722432777083
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 7 in x 2 1/2 in |
Details
Item | Water Analysis Kit |
Testing Parameter | For Bacteria |
Function | Detects A Wide Range Of Bacteria Including E.Coli, Pseudomonas, Klebsiella, and Salmonella |
Description
Water Analysis Kit, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, Pipe Size 1-1/2x1-1/4" (3001-1125)
- PLUMB PAK STRAIGHT VALVE 3/8""OD (PP2071LF)
- ASCO 8220G407 120/60 110/50 Vac 3/4" (8220G407)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1-1/4" In-Out 1-1/4" Exhaust NPT (Y1523C7012)
- PURTEST Iron Hardness Plus Kit (77702)
- PURTEST Water Test Kit, Coliform Bacteria (77700)
- PURTEST Home Water Analysis Kit (77777)
- PURTEST Water Test Kit, Lead and Copper (77701)
- CARGILL Cargill Diamond Crystal Bright & Soft 100012407 Salt Pellets, 40 lb Bag (100012407)
- EVERPURE Ice Machine System, 3/8 In NPT, 1.67 gpm (EV932401-75)
- DIAMOND CRYSTAL Water Softener, Sodium Chloride, 50lb. (6141550)
- Purtest Water Treatment