Shop All Filtration Accessories
Purtest
Washer, Ultra Violet, Stainless Steel
Mfr # PASV30206
Zoro # G0533779
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Compliance Yes
- Type Ultra Violet
- For Use With Purtest ASV UV Units All Models
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PASV30206
- Zoro # G0533779
- Country of Origin United States
- Category Filtration Accessories
Details
Item | Washer |
Material of Construction | Stainless Steel |
Compliance | Yes |
Type | Ultra Violet |
For Use With | Purtest ASV UV Units All Models |
Material | Stainless Steel |
For Use With Lamp Brand | PURTEST |
Description
Washer, For Use With Purtest ASV UV Units All Models, Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMTE203)
- PARKER 3/4" A-LOK 316 SS Plug (12BLP12-316)
- T&S BRASS Base Faucet Deck (B-0205-LN)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA1)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W5CIP Undersink Filter Replacement Cartridge - Pack of 2 (AMERICAN-PLUMBER-W5CIP)
- Purtest Filtration Accessories