Shop All Solenoid Valves
Purtest
Solenoid, Plastic, Black
Mfr # P079
Zoro # G7241333
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1 in
- For Use With Purtest UV Units
- Material of Construction Plastic
- Sub-Category Valves
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # P079
- Zoro # G7241333
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Length (In.) | 2 in |
Size | 2 in x 3 in |
Pipe Size | 2" x 3" |
Details
Item | Solenoid Valve |
Connection | 1 in |
For Use With | Purtest UV Units |
Material of Construction | Plastic |
Sub-Category | Valves |
Material | Plastic |
Flow Rate | 8, 12, 20 gpm |
Finish | Black |
Body Material | Plastic |
For Use With Mfr. Model Number | 21VL25, 21VL26, 21VL27 |
Use With Water Temp. | Hot/Cold |
Fits Brand | Purtest |
Connection Type | 1" |
Description
Solenoid Valve, Fits Brand Purtest, Finish Black, For Use With Mfr. Model Number 21VL25, 21VL26, 21VL27, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/2" Pipe Size 10 PK (6AYU9)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x Socket (9837-168)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB2B)
- MAC 24V-Dc 120Psi Pneumatic Solenoid Valve (411A-A0A-DP-DEDJ-1JM)
- ASCO 100/240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320R186 100-240)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F (S211YF24N5EG5)
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210P088)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G049)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- Purtest Valves