Shop All Filtration Accessories
Purtest
Quartz Sleeve, Ultra Violet, Glass
Mfr # PAS28889D
Zoro # G0174225
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Compliance Yes
- Type Ultra Violet
- For Use With Purtest ASV UV Units All Models
- Height 33 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # PAS28889D
- Zoro # G0174225
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height | 33 5/8 in |
Details
Item | Sleeve |
Material of Construction | Glass |
Compliance | Yes |
Type | Ultra Violet |
For Use With | Purtest ASV UV Units All Models |
For Use With Lamp Brand | PURTEST |
Material | Quartz |
Description
Sleeve, Height 33 5/8 in, For Use With Purtest ASV UV Units All Models, Material Quartz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Hose Mender (CBSHM3400BG1)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (UPBA-480B - 100)
- DIXON Cam and Groove, Iron Coupler x FNPT, 4" (400-D-MI)
- GROHE Essentials Accessories Set Master 4-In-1 (40776001)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Sleeve, Use w/Mfr. No. PT 12 (PT12-759D)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- Purtest Filtration Accessories