Shop All Faucet Repair and Maintenance
Purtest
O-Ring, Rubber, Orange
Mfr # PT544
Zoro # G2998698
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware, O-Rings
- Fits Brand Purtest
- Material Rubber
- Finish Black
- Material of Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # PT544
- Zoro # G2998698
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 in |
Length (In.) | 1 in |
Details
Sub-Category | Gaskets, Hardware, O-Rings |
Fits Brand | Purtest |
Material | Rubber |
Finish | Black |
Material of Construction | Rubber |
For Use With | Purtest UV Units |
Item | O-Ring |
Flow Rate | 8 gpm, 12 gpm, 20 gpm |
Description
O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC 3" Flanged Cast Iron Silent Check Valve (1803A.1)
- PARKER Brass Metric Compression Fitting (0124 14 00)
- LEGEND VALVE 2" T-455 IPS IN-LINE CHECK (105-448)
- ZORO SELECT 3/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (464-120)
- KISSLER Hot Water Faucet Stem, For Kohler Faucets (11-0975H)
- THRIFCO PLUMBING Faucet Reseater Kit / Double Cone Reamer (4400176)
- PREMIER Pull Down Spray Assembly in Brushed Nickel (3562243)
- JACKSON Repair Kit (V/B, 1/2", Watts) (06401-003-06-23)
- MOEN Cartridge (1258)
- CHICAGO FAUCET Stem O-Ring, Elastomer (1-219JKABNF)
- ZURN Spout, 8", Brass (G67891)
- Purtest Faucet Repair and Maintenance